Terraforma 12x24 in. Beige Textured Terrazzo Large Wall Tile (7.75 sq ft/case) 4PK

  • Mfr # TRZ88MLTARL1224

  • Zoro # G222810200


original price:  $339.99 , new price: $288.99 , 15 percent off
new price:  $288.99
/pk 4, $72.25/ea
Free Shipping & Returns

Key Features

Style
Terrazzo
Length
24 in
Material
Glass
Size
12 in x 24 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRZ88MLTARL1224
Zoro #
G222810200
UPC #
198219534697
Country of Origin
Italy

Dimensions

Length
24 in
Size
12 in x 24 in
Width
12 in

Details

Style
Terrazzo
Color
Beige
Material
Glass
Shape
Rectangle
Tile Use
Bathroom, Wall, Shower, Kitchen, Entryway, Fireplace Surround, Patio, Countertop
Finish
Textured
Coverage Area
7.75 Sq. ft/ Carton

Description

Terraforma 12x24 in. Beige Textured Terrazzo Large Wall Tile (7.75 sq ft/case, 4-Pack). This terrazzo-inspired tile celebrates movement, color, and craft. Warm terracotta, ochre, and deep blue chips dance across a soft ivory base, bringing the charm of Italian terrazzo into a modern rhythm. Fine linear texture runs through each piece, adding a tactile dimension that feels both sculptural and soothing. Ideal for bathroom walls, vanity backsplashes, steam rooms, and outdoor patios, it bridges indoor elegance with outdoor durability. The dense surface resists frost, moisture, and wear, maintaining its vibrancy even in humid or high-use spaces. Style it with white or warm beige grout to highlight its playful color mix, or pair it with natural wood and matte brass for a rich, contemporary finish. This tile isn’t just a material - it’s a statement of artistry, light, and texture made timeless.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.