Terrain 24x48 Warm Beige Porcelain Large Format Plain Wall and Floor Tile (15.55 sq ft/case), 2PK

  • Mfr # CLSTRVBEI2448

  • Zoro # G921722255


product price: $195.99
/pk 2, $98.00/ea
Sold in multiples of 4 for $783.96
Free Shipping & Returns

Key Features

Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Finish
Matte
Shape
Plain
Thickness
7.87 mm
Width
23.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLSTRVBEI2448
Zoro #
G921722255
UPC #
198219534314
Country of Origin
Italy

Dimensions

Thickness
7.87 mm
Width
23.7 in
Length
47.25 in

Details

Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Finish
Matte
Color
Beige
Shape
Plain
Coverage Area
15.55 sq. ft
Material
Porcelain

Description

Bring the timeless warmth of natural stone into any space with this 24x48 matte porcelain tile in soft beige travertine tones. Subtle linear striations stretch across each slab, echoing the texture of cut limestone with a modern, low-maintenance twist. The oversized format and rectified edges create clean lines and fewer grout joints - ideal for large floors, shower walls, steam rooms, exteriors, and even commercial interiors. Its matte surface adds a grounded, organic feel that pairs effortlessly with wood, concrete, or brushed metal. Durable, frost-resistant, and suitable for nearly every setting except pools, this tile is a go-to for those who value texture, tone, and timeless simplicity in one seamless design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products