Terrain 24x48 White Gray Porcelain Large Format Veining Wall and Floor Tile (15.55 sq ft/case), 2PK

  • Mfr # CLS88STA2448A

  • Zoro # G721722202


product price:  $195.99
/pk 2, $98.00/ea
Sold in multiples of 4 for $783.96
Free Shipping & Returns

Key Features

Thickness
7.87 mm
Width
23.7 in
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Material
Porcelain
Coverage Area
15.55 sq. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLS88STA2448A
Zoro #
G721722202
UPC #
198219534291
Country of Origin
Italy

Dimensions

Thickness
7.87 mm
Width
23.7 in
Length
47.25 in

Details

Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, patio, garage and more
Material
Porcelain
Coverage Area
15.55 sq. ft
Shape
Marble Look Veining
Color
White, Gray
Finish
Matte

Description

There is a quiet rhythm to this 24x48 porcelain tile - fine stone-like striations drift across a cool white base, creating a layered, natural texture that feels both grounded and elevated. The matte finish softens the surface while reducing glare, perfect for spaces that favor calm over shine. Its large format and rectified edges minimize grout lines, making it ideal for modern floors, spa-style showers, and sleek commercial walls. Whether paired with warm woods or industrial accents, this tile offers a clean, directional flow that enhances open spaces with subtle depth. Built for durability, it’s suitable for floors, walls, wet areas, and more - bringing lasting beauty and quiet sophistication to everyday design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products