Terralis 6 x 6 in. Matte Terracotta Porcelain Square Wall and Floor Tile 5.38 sq ft/case, 22PK

  • Mfr # UMB88COTDOTA

  • Zoro # G815830196


product price:  $76.15
/pk 22, $3.46/ea
Free Shipping & Returns

Key Features

Color
Terracotta
Thickness
0.38 in
Finish
Matte
Length
5.9 in
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UMB88COTDOTA
Zoro #
G815830196
UPC #
840175594214
Country of Origin
Spain

Dimensions

Thickness
0.38 in
Length
5.9 in
Width
5.9 in

Details

Color
Terracotta
Finish
Matte
Material
Porcelain
Shape
Square
Coverage Area
4.66 sq. ft

Description

A warm burnt terracotta tone paired with a matte finish makes this 6x6in porcelain tile the perfect choice for adding a rustic, grounded charm to any space. Its natural, earthy color mimics sunbaked clay, offering an organic aesthetic that feels cozy yet sophisticated. The slight tonal variation V2 adds depth and texture, making each tile subtly unique while creating a cohesive overall look.Ideal for both modern and classic designs, this tile works beautifully in kitchens, bathrooms, and patios. Use it for shower walls or as a statement flooring option that balances style and durability. Pair it with creamy neutrals for a farmhouse-inspired vibe, or combine it with deep greens and blues for a Mediterranean flair. The versatile square shape complements clean grid patterns or more intricate layouts, making it a designers favorite.Engineered from high-quality porcelain, this tile is built to last in high-traffic floors, steam rooms, and even outdoor walls. Its heat-resistant, moisture-friendly nature ensures it performs just as well as it looks, making it the go-to option for creating timeless, inviting spaces.


  • Tile Dimension: 5.9 x 5.9 in., thickness: 9.53 mm, sq ft per sheet: 0.24, sheets per box: 22, sq ft per box: 5.38
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.