Terralis 7 x 2.5 in. Matte Beige Porcelain Star Wall and Floor Tile 5.33 sq ft/case, 36PK

  • Mfr # UMB88PETLOPA

  • Zoro # G515830106


product price:  $137.99
/pk 36, $3.83/ea
Free Shipping & Returns

Key Features

Length
2.5 in
Width
7 in
Thickness
0.38 in
Material
Porcelain
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UMB88PETLOPA
Zoro #
G515830106
UPC #
840175594320
Country of Origin
Spain

Dimensions

Length
2.5 in
Width
7 in
Thickness
0.38 in

Details

Material
Porcelain
Color
Beige
Shape
Star
Finish
Matte

Description

A sophisticated beige tone blends with modern geometry in the Petra Loop tile. Its 7x2.5in elongated hexagon-like shape brings a fresh, dynamic feel to walls and floors, while the matte finish enhances its natural, stone-like texture. The slight tonal variation V2 adds depth and character, creating a seamless fusion of warmth and understated elegance.This tile is a go-to for kitchen backsplashes, bathroom walls, and accent flooring, where its unique shape makes an eye-catching statement. The soft beige color pairs beautifully with neutral palettes for a cohesive, calming look or with bold accents like dark grout and metallic fixtures for a striking contrast. Popular layouts include herringbone, chevron, and interlocking patterns that add visual depth and sophistication to any project.Crafted from durable porcelain with extruded edges, its ideal for high-traffic areas and moisture-rich environments like steam rooms. For a professional finish, use Laticrete Permacolor grout. While not suitable for pools, its versatile design makes it a favorite for residential and commercial spaces craving both style and substance.


  • Tile Dimension: 7 x 2.5 in., thickness: 9.53 mm, sq ft per sheet: 0.15, sheets per box: 36, sq ft per box: 5.33
  • Porcelain material with Matte finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products