Terralis 7 x 7 in. Glossy Pearl White Porcelain Cross Wall and Floor Tile 5.6 sq ft/case, 16PK

  • Mfr # UMB88BIACRSA

  • Zoro # G115830216


product price:  $123.99
/pk 16, $7.75/ea
Free Shipping & Returns

Key Features

Length
7 in
Width
7 in
Thickness
0.38 in
Material
Porcelain
Shape
Cross
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UMB88BIACRSA
Zoro #
G115830216
UPC #
840175594139
Country of Origin
Spain

Dimensions

Length
7 in
Width
7 in
Thickness
0.38 in

Details

Material
Porcelain
Color
Pearl White
Shape
Cross
Finish
Glossy

Description

A modern take on timeless elegance, the pearl white cross tile offers a bold geometric shape and a sleek glossy finish. The soft, luminous white color reflects light beautifully, making it a standout choice for designs that demand both simplicity and sophistication. Its unique 7x7in cross shape brings creative opportunities to life, perfect for dynamic layouts that break away from traditional patterns.The subtle tonal variation V2 gives each tile a handcrafted feel, adding depth and character to walls or light-traffic floors. Pair it with darker grout for a bold, eye-catching effect, or keep it subtle with matching grout for a seamless, minimalist look. Whether its a statement wall in a bathroom or a unique accent in a kitchen backsplash, this tile delivers elegance with a modern edge.Crafted from durable porcelain, its ideal for indoor walls, steam rooms, and even outdoor use, but its not designed for pool applications. If youre looking for a tile that combines creative design with lasting quality, this cross tile makes any space feel extraordinary.


  • Tile Dimension: 7 x 7 in., thickness: 9.53 mm, sq ft per sheet: 0.35, sheets per box: 16, sq ft per box: 5.6
  • Porcelain material with Glossy finish
  • Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Patio, Kitchen backsplash, Fireplace surrounds and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V2 minimal variation for a smooth, consistent, and cohesive appearance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products