Seville 5 x 5 in. Matte Graphite Black Porcelain Cross Wall and Floor Tile 5.31 sq ft/case, 34PK
- Mfr # TNG88CRBLKA
- Zoro # G315830078
Key Features
Specifications
Details
- MFR #
- TNG88CRBLKA
- Zoro #
- G315830078
- UPC #
- 840175593873
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Black
- Shape
- Cross
- Finish
- Matte
Dimensions
- Length
- 4.72 in
- Width
- 4.72 in
- Thickness
- 0.31 in
Description
This porcelain tile is a stunning choice for those who want bold design and versatility. Its sleek matte finish in a deep, graphite-inspired hue—think of it as the color of your favorite espresso—pairs effortlessly with modern and industrial aesthetics. Shaped like an edgy, contemporary "X," this tile stands out, adding a striking focal point to any space. Perfect for creating patterns that scream sophistication or simply for bringing an understated charm to your floors and walls. Whether you're redoing your shower walls for a spa-like retreat or laying down high-traffic commercial floors, this tile has you covered. Its slip resistance (R9) and stain-proof surface make it as functional as it is fabulous. From light-traffic home areas to heavy-duty restaurant flooring, this tile thrives anywhere it lands. Thinking outdoors? These tiles can brave frosty winters and blazing summers. Want a steam room that’s both indulgent and durable? Done. It's a design-forward solution built to impress your guests and stand the test of time.
- Tile Dimension: 4.72 x 4.72 in., thickness: 7.95 mm, sq ft per sheet: 0.16, sheets per box: 34, sq ft per box: 5.31
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.