Thassos Octagon/Grey Dot 12.2 in. X12.2 in. Mrbl&Glass Mosic Tile 5.17 sq.ft, 5PK

  • Mfr # APLMKN9912EC86

  • Zoro # G309578177


product price:  $250.99
/pk 5, $50.20/ea
Free Shipping & Returns

Key Features

Length
12.2"
Width
12.2"
Thickness
0.25"
Color
Multicolor
Tile Use
shower, bathroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APLMKN9912EC86
Zoro #
G309578177
UPC #
-
Country of Origin
China

Dimensions

Length
12.2"
Width
12.2"
Thickness
0.25"

Details

Color
Multicolor
Tile Use
shower, bathroom
Material
Glass
Shape
Octagon
Finish
Polished

Description

  • •Get the perfect look for your project with Apollo Tiles' 12x12 white and blue polished glass wall tile. This timeless classic tile is easy to clean, maintain and will bring a modern or traditional feel to any space. Plus, get special discounts when you call us today!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products