
Tiffany Blue 11.2 in x 11.2 in Glass Glossy Floor and Wall Mosaic Tile 4.36 sqft/case, 5PK
Mfr # APLGEM885A
Zoro # G511319735
product price:Â $197.99
/pk 5, $39.60/ea
Free Shipping & Returns
Key Features
Length
11.2 in
Width
11.2 in
Thickness
0.31 in
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms, steam room, swimming pool, spas, fireplace, mirror frame and more
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLGEM885A
Zoro #
G511319735
UPC #
840175527083
Country of Origin
China
Dimensions
Length
11.2 in
Width
11.2 in
Thickness
0.31 in
Details
Color
Tiffany Blue
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, laundry rooms, steam room, swimming pool, spas, fireplace, mirror frame and more
Material
Glass
Shape
Multi-shaped
Finish
Glossy, Matte
Coverage Area
4.36 sq. ft
Description
This glass mosaic tile interprets the traditional gemstone pieces youd be excited to come across on the beach! Its made of tiny glass chips crafted in irregular shapes and sizes that are laid on a mesh sheet for easy installation. Perfect for a coastal bathroom, or to add color and glass shine to a backsplash, accent wall or flooring design, our glass mosaic tile radiates with a modern organic beauty. Interested in creating jewelry box bathrooms that recall precious stones? This glass mosaic tile instantly elevates any shower or bathroom design with a gorgeous gemstone look for a remarkable retreat. Using these tiny mosaic tiles for the shower floor creates a soothing feel underfoot that enhances the spa feel. It can be an original detail to your kitchen, living room or commercial design in the form of an accent tile, flooring border, shower niche or fireplace surround that brings diversity through texture and pattern.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.