White 11.8 in x 11.8 in Glass Glossy, Matte Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK

  • Mfr # APLALA8808A

  • Zoro # G311319744


product price:  $143.99
/pk 5, $28.80/ea
Free Shipping & Returns

Key Features

Length
11.8 in
Width
11.8 in
Thickness
0.31 in
Color
White
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor and More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLALA8808A
Zoro #
G311319744
UPC #
840175523153
Country of Origin
China

Dimensions

Length
11.8 in
Width
11.8 in
Thickness
0.31 in

Details

Color
White
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor and More
Material
Glass
Shape
Brick
Finish
Glossy, Matte
Coverage Area
4.83 sq. ft

Description

White on white, with a touch of shine! This mosaic tile is the perfect way to give your decor a bit of pizzazz without overwhelming the room with color or pattern. With an emphasis on visual and functional simplicity, its brick layout is a classic choice for pattern with clearly articulated lines and geometry. The glossy white surface gives the traditional brick look a contemporary twist to keep the interiors light and dynamic. Our glass mosaic tiles come with mesh backing that allows tile to be cut into strips and be used as accent tile for a more understated look. You can easily accentuate a white bathroom or kitchen backsplash as well as floor designs with a touch of iridescent shine. Alternatively, you can let this reflective glass tile stretch all the way to the ceiling for a gorgeous accent wall that creates large-scale impact.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.