White 11.8 in x 12.2 in Glass Glossy, Matte Floor and Wall Mosaic Tile 5 sqft/case, 5PK

  • Mfr # APLICL8812A

  • Zoro # G211320376


product price:  $195.99
/pk 5, $39.20/ea
Free Shipping & Returns

Key Features

Length
12.2 in
Width
11.8 in
Thickness
0.31 in
Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
APLICL8812A
Zoro #
G211320376
UPC #
840175527397
Country of Origin
China

Dimensions

Length
12.2 in
Width
11.8 in
Thickness
0.31 in

Details

Color
White
Tile Use
Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
Material
Glass
Shape
Sticks
Finish
Glossy, Matte
Coverage Area
5 sq. ft

Description

This luminous glass mosaic tile is a prime example of less is more. Tidy, trendy and charming, this tile checks all the boxes. Its sleek stacked linear pattern is simple and easy to style while the soothing palette creates the perfect canvas for any design preference. For those who prefer bolder shades, this iridescent tile can be a beautiful border for your vibrant designs too. If you dont want a neutral bathroom to look flat or dull, this glass mosaic tile is the solution for a dash of depth and drama. Whether its a sleek vanity surround, tub or shower wall, this shimmering mosaic tile is sure to transport your bathroom from drab to fab. If elegant simplicity is your design goal in the kitchen, our linear glass tile will meet your design needs in the most beautiful way. When you crave for the minimal, clean aesthetic that glass tile offers, but looking for some subtle variation, this glass mosaic tile has the modern appeal you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.