White 12.5 in x 12.8 in Recycled Glass Glossy Floor and Wall Mosaic Tile 11.11 sqft/case, 10PK

  • Mfr # APLVRE8810A

  • Zoro # G411319804


product price:  $300.99
/pk 10, $30.10/ea
Free Shipping & Returns

Key Features

Length
12.8 in
Width
12.5 in
Thickness
0.23 in
Color
Parchment White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLVRE8810A
Zoro #
G411319804
UPC #
840175500598
Country of Origin
China

Dimensions

Length
12.8 in
Width
12.5 in
Thickness
0.23 in

Details

Color
Parchment White
Tile Use
bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
Material
Recycled Glass
Shape
Penny Round
Finish
Glossy Iridescent
Coverage Area
11.11 sq. ft

Description

Gone are the days when people grace their interior with straight and plane tiles. Now, you can uplift your space with shiny, royal, and beautiful White Pearl Penny Recycled Glass Mosaic Tiles that offer sophisticated beauty to any space. This tile is mesh-backed for easy and quick installation. Since it is made using recycled glass that supports sustainability and is highly durable, do not be tricked by this delicate look; it can be used for heavy flooring applications and steam rooms. The glitz and glam of this tile bring a coastal feel to your shower walls, kitchen backsplashes, and bathroom/shower floors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.