
Wooden Gray 11x12 Marble Polished, Etched Floor and Wall Mosaic Tile 4.66 sqft/case, 5PK
Mfr # APLBL8802WGA
Zoro # G911320355
product price: $150.99
/pk 5, $30.20/ea
Free Shipping & Returns
Key Features
Length
12.2 in
Width
11 in
Thickness
0.31 in
Material
Marble
Shape
Hexagon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
APLBL8802WGA
Zoro #
G911320355
UPC #
840175531134
Country of Origin
China
Dimensions
Length
12.2 in
Width
11 in
Thickness
0.31 in
Details
Material
Marble
Shape
Hexagon
Color
Gray
Tile Use
Bathroom Walls, kitchen Backsplash, Shower Walls, Shower Floor, Accent Walls and More
Finish
Polished, etched
Application
Indoor/Outdoor
Coverage Area
4.66 sq. ft
Description
Two trends collide in this Wooden Grey marble tile for a truly modern look — elongated hexagon shape and unique tactile surface! An edgy choice for geometric decor designs, this tile is the opportunity to create dazzling focal points in any indoor or outdoor area. Raw textured pieces emphasize the tile’s unique geometric shape and twisted hexagon pattern to create lots of visual contrast. Looking for a backsplash to enliven the kitchen by bringing something new and fashionable? This marble hexagon tile ushers in pattern without breaking the color scheme. Redo your bathroom floors with a beautiful geo tile with a timeless and chic appeal. Using textured marble tile avoids monotony in neutral schemes while creating a strong tactile appeal that is also slip resistant for the floors. Its raw appeal adds an element of authenticity and a lived in feel - perfect to create interest in modern, sleek and minimalist spaces!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.