Zahara 6x6 Creamy off-white Porcelain Zellige Square Wall and Floor Tile (5.38 sq ft/case), 22PK

  • Mfr # APLSPL88CANMAT

  • Zoro # G521722259


product price:  $61.35
/pk 22, $2.79/ea

Key Features

Length
5.9 in
Width
5.9 in
Thickness
7.87 mm
Material
Porcelain
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
APLSPL88CANMAT
Zoro #
G521722259
UPC #
198219534468
Country of Origin
Spain

Dimensions

Length
5.9 in
Width
5.9 in
Thickness
7.87 mm

Details

Material
Porcelain
Color
White
Tile Use
Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
Shape
Square
Finish
Matte
Coverage Area
5.38 sq. ft

Description

Soft, warm, and quietly textured - this 6x6 matte porcelain tile in Warm Canvas is the kind of neutral that goes with everything. Its creamy beige base is brushed with gentle variation, giving it a sun-washed, hand-touched look that feels lived-in but never overdone. The matte finish keeps things soft and grounded, perfect for bathroom floors, kitchen backsplashes, shower walls, laundry rooms, fireplace surrounds, and even outdoor patios. Whether you lay it in a clean grid or offset pattern, it brings warmth and balance to any space. A natural choice for those who love calm color, subtle texture, and timeless design that works anywhere life happens.


  • Tile Dimension: 6x6 in, thickness: 7.87 mm, sq ft per sheet: 0.24, sq ft per box: 5.38, sheets per box: 22
  • Porcelain material with Matte finish
  • Usage: Light to high traffic floors, bathroom and shower walls and floors, kitchen backsplash, steam room, pools, patio, garage and more
  • We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
  • Features V3 balanced variation with noticeable diversity in shade and texture for added depth having 60 procelain faces

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.