Tee - Female
- Mfr # 10066587
- Zoro # G724223935
product price:Â
$
93.65
/ea
Key Features
Operating Temperature - Maximum
250 Degrees F
Compatible Copper Tube Type
Type K, Type L, Type M
Operating Temperature - Minimum
0 Degrees F
Fitting Side 1 Copper Tube Size
1 1/2 in
Fitting Side 3 Copper Tube Size
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10066587
- Zoro #
- G724223935
- UPC #
- 683264665873
- Country of Origin
- United States
- Operating Temperature - Maximum
- 250 Degrees F
- Compatible Copper Tube Type
- Type K, Type L, Type M
- Operating Temperature - Minimum
- 0 Degrees F
- Compatible Tool Brand
- Dewalt, Milwaukee, Nibco, Rems, Ridgid, Rothenberger, Stanley-Virax
- Series
- ApolloPress
- Fitting Side 2 Connection Type
- Press-fit
- Fitting Side 1 Connection Type
- Press-fit
- Operating Pressure - Maximum
- 300 psi
- Color
- Copper
- Compatible Tube Material
- Copper
- O-Ring Material
- EPDM
- Connector Type
- Reducer
- Item
- Crimp Tee
- For Media Type
- Compressed Air, Coolants, Gases, Potable Water
- Standards
- CRN, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61
- Fitting Material
- Copper
- Fitting Side 3 Connection Type
- FNPT
- Vacuum Rating
- 29.2 in Hg @ 0 to 160 Degrees F
- Application
- Compression, Climate Control, Personal Care, Vacuum
- Material Grade
- C12200
- Finish
- Milled
- Includes Center Stop
- No Center Stop
- Fitting Features
- Rigid
- Wire Color
- Copper
Dimensions
- Fitting Side 1 Copper Tube Size
- 1 1/2 in
- Fitting Side 3 Copper Tube Size
- 3/4 in
- Overall Length
- 4 3/16 in
- Fitting Side 2 Copper Tube Size
- 1 1/2 in
- Wire Rope Length
- 4 3/16 in
- Length
- 4 3/16 in
Description
Crimp Tee, Application Compression, Climate Control, Personal Care, Vacuum, Fitting Material Copper, Includes Center Stop No Center Stop, Material Grade C12200, O-Ring Material EPDM, Overall Length 4 3/16 in, Standards CRN, FM Approved, ANSI/IAPMO/CAN Z1117, ICC-LC 1002, NSF/ANSI 372, NSF/ANSI 61, Color Copper
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.