Zoro Homepage

4" Sweat Bronze Ball Valve Inline

  • Mfr # 70LF20A01

  • Zoro # G5153041


product price: $882.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70LF20A01
Zoro #
G5153041
UPC #
670750490620
Country of Origin
United States

Dimensions

Pipe Size
4 in
Overall Length
10.26 in
Connection Size - Side 1
4 in
Handle Length
9.91 in
Handle Height
5.22 in
Connection Size - Side 2
4 in
Nominal Valve Size
4 in

Details

Ball Material
Lead Free Chrome Plated Brass
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Air, Water
Connection Type
Sweat x Sweat
Item
Ball Valve
Seat Material
RPTFE
Handle Type
Lever
Standards
Build America Buy America Act (BABA), Buy American Act (BAA), CRN, Material Quality C89836 (Lead-Free)
Temp. Range
-20 Degrees to 450 Degrees F
Compliance
ISO 9001
Max. Pressure
600 PSI CWP
Handle Material
Zinc Plated Steel with Vinyl Grip
Ball Valve Product Group
Manual
Stem Material
Brass
Stem Type
Blowout Proof
Body Material
Bronze
Features
White Grip, and Blue Hang Tag
Seal Material
PTFE
Type
Two Piece
Maximum Pressure - Steam
150 PSI WSP
Color - Valve Handle
Yellow
Color - Valve Body
Bronze
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 2
Sweat
Operating Temperature - Maximum
350 Degrees F
Cleaned and Bagged
Not Cleaned and Bagged
Connection Type - Side 1
Sweat
NSF Certifications for Food and Drinking Water
NSF 61
Coefficient of Volume (Cv)
0.01
Handle - Locking
Non-Locking
Vacuum Service Rating
29 in Hg
Valve Series
70

Description

Manual Two-Way Ball Valve, Body Material Bronze, For Media Air, Water, Valve Construction Two-Piece, Nominal Valve Size 4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Bronze, Ball Port Style Standard Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.