Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, Press, Bronze

  • Mfr # 77WLF14801A

  • Zoro # G1943029


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 Stainless Steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77WLF14801A
Zoro #
G1943029
UPC #
191988086602
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
6.8 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Handle Length
7.76 in
Nominal Valve Size
2 in

Details

Ball Material
316 Stainless Steel
Body Style
2-Way
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
Press
Item
Ball Valve
Stem Type
Self-Adjusting
Seal Material
EPDM
Seat Material
RPTFE
Temp. Range
0 Degrees F to 250 Degrees F
Handle Material
Plated Steel/Insulated Polyvinyl
Max. Pressure
300 PSI CWP
Standards
ARRA Compliant, Build America Buy America Act (BABA), Buy American Act (BAA), IAPMO/ANSI Z1157, Material Quality C27451 (Lead-Free), MSS SP-110, NSF/ANSI/CAN 372
Handle Type
Lever
Body Material
Brass, Bronze
Stem Material
Stainless Steel
Hose I.D.
4 in
Maximum Pressure - Steam
15 PSI WSP
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Connection Type - Side 1
Press
NSF Certifications for Food and Drinking Water
NSF 61
Cleaned and Bagged
Not Cleaned and Bagged
Vented Ball Valve
Vented
Coefficient of Volume (Cv)
0.01
Color - Valve Handle
White
Connection Type - Side 2
Press
Handle - Locking
Non-Locking
Operating Temperature - Minimum
0 Degrees F
Operating Temperature - Maximum
250 Degrees F
Valve Series
77W

Description

Manual Two-Way Ball Valve, Body Material Brass, Bronze, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 15 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.