POP Safety Valve, 1 x 1-1/2 In, 300 psi

  • Mfr # 541FEBKMAA0300

  • Zoro # G0213866


product price: $1,168.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1"
Outlet Size
1 1/2"
Body Material
Stainless steel
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
541FEBKMAA0300
Zoro #
G0213866
UPC #
670750131264
Country of Origin
United States

Dimensions

Inlet Size
1"
Outlet Size
1 1/2"
Overall Height
10 1/4 in
Overall Length
9 1/2 in
Inlet Connection Size
1 in
Outlet Connection Size
1 1/2 in

Details

Body Material
Stainless steel
Item
POP Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Spring Material
Stainless Steel
Factory Set Pressure
300 psi
Disc Material
316 Stainless Steel
Test Lever
No
Pressure Range
15 to 600 psi
Standards
ASME Section VIII UV, CSA CRN, NB
Temp. Range
-320 Degrees to 800 Degrees F
Application
Air and Gas Compressors and Dryers, Pressure Vessels and Pressure Piping System etc
Seat Material
Metal
Product Type
Safety Relief Valve
Inlet Connection Gender
Male
For Media
Air, Gas, Steam
Inlet Connection Type
NPT
Operating Temperature - Maximum
800 Degrees F
Operating Temperature - Minimum
-320 Degrees F
ASME Section Code
Section VIII
Outlet Connection Type
NPT
Outlet Connection Gender
Female
Operating Pressure - Minimum
20 psi
Operating Pressure - Maximum
1,214 psi

Description

POP Safety Relief Valve, Body Material Stainless Steel, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/2 in, Factory Set Pressure 300 psig, Pressure Range 15 to 600 psi, Disc Material 316 Stainless Steel, Overall Height 5 5/8 in, Overall Length 9 1/2 in, Seat Material Metal, Spring Material Stainless Steel, Temp. Range -320 Degrees to 800 Degrees F, Test Lever Test Lever Included, Standards CF8M (1.4408), CRN, NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.