Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Pressure Reducing Valve, 1-1/4 In.

  • Mfr # 36HLF20601

  • Zoro # G5156471


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/4"
Inlet Size
1 1/4"
Connection Type
FNPT x FNPT
Body Material
Lead Free Bronze and Stainless Steel Material
Max. Pressure
400 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36HLF20601
Zoro #
G5156471
UPC #
670750518539
Country of Origin
United States

Dimensions

Pipe Size
1 1/4"
Inlet Size
1 1/4"
Length
6.19"
Height
13.20"
Overall Height
5 5/8 in
Overall Width
6 3/16 in
Inlet Connection Size
1 1/4 in
Outlet Connection Size
1 1/4 in

Details

Connection Type
FNPT x FNPT
Body Material
Lead Free Bronze and Stainless Steel Material
Max. Pressure
400 psig
Max. Temp.
180 Degrees F
Item
Water Pressure Reducing Valve
Application
Commercial, Industrial and Institutional
Strainer
No
Valve Type
Super Capacity
Pressure Adjustment Range
25 to 75 psi
Standards
ASSE 1003, CSA B356, NSF 372,ARRA
Preset Pressure Settings
50 psi
Material
Lead Free Bronze
Material of Construction
Lead Free Bronze
Connection
FNPT
Factory Set Pressure
50 psi
Pilot Adjustment - Maximum
75 psig
Includes Strainer
Strainer Not Included
Flow Rate - Continuous Maximum
144 gpm
NSF Certifications for Food and Drinking Water
NSF 372
Pilot Adjustment - Minimum
25 psig
Operating Pressure - Maximum
400 psi
Operating Pressure - Minimum
25 psi
For Media
Water
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Fluid Temperature - Maximum
180 Degrees F
Outlet Connection Type
NPT
Inlet Connection Type
NPT

Description

Valve, Pressure Reducing, Material of Construction Lead Free Bronze, Inlet/Outlet 1-1/4 In., NPT X NPT Connection, Max. Working Pressure (PSI) 400, Adjustable Range 25-75 psi, Pressure Setting 50 psi, Max. Temp. (F) 180, Height (In.) 10, Length (In.) 6-3/4, Certification CA AB1953, VT ACT 193, Standards ASSE 1003/CSA B356, Compliance ARRA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.