Water Pressure Reducing Valve, 1-1/2 In.

  • Mfr # 36LF20701PR

  • Zoro # G4728875


product price:  $358.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
No Union NPT x Press
Body Material
Bronze
Max. Pressure
250 psi
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36LF20701PR
Zoro #
G4728875
UPC #
670750760310
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Length
8.62"
Height
7.49"
Overall Height
5 5/8 in
Outlet Connection Size
1 1/2 in
Inlet Connection Size
1 1/2 in
Overall Width
8 5/8 in

Details

Connection Type
No Union NPT x Press
Body Material
Bronze
Max. Pressure
250 psi
Max. Temp.
180 Degrees F
Item
Water Pressure Reducing Valve
Valve Type
Standard
Standards
ASSE 1003, Build America Buy America (BABA) Act, Buy American Act (BAA), CSA B356
Preset Pressure Settings
50 psi
Strainer
Yes
Application
Commercial Use, Institutional Use, Residential Use
Material
Lead Free Bronze
Pressure Adjustment Range
5 to 75 psig
Material of Construction
Low Lead Bronze
Connection
Press
Seat Material
EPDM
Factory Set Pressure
50 psi
Disc Material
EPDM
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Flow Rate - Continuous Maximum
92 gpm
Operating Pressure - Minimum
25 psi
For Media
Water
Operating Pressure - Maximum
299 psi
Outlet Connection Type
Press
Includes Strainer
Strainer Included
Fluid Temperature - Maximum
180 Degrees F
NSF Certifications for Food and Drinking Water
NSF 372
Bonnet Material
Bronze
Pilot Adjustment - Maximum
75 psig
Inlet Connection Type
Press
Pilot Adjustment - Minimum
25 psig

Description

Water Pressure Reducing Valve, Material of Construction Low Lead Bronze, Inlet/Outlet 1-1/2 In., Press Connection, Max. Working Pressure (PSI) 250, Adjustable Range 25 to 75 psi, Pressure Setting 50 psi, Max. Temp. (F) 180 Degrees , Height (In.) 7-1/2, Length (In.) 8-19/32, Certification NSF/ANSI 61 (2010) SECTION 8 ANNEX F & G, Standards NSF/ANSI 61-8 2010, ASSE 1003-2009,CSA B356, Compliance ARRA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.