Zoro Homepage

Water Pressure Reducing Valve, 1 In.

  • Mfr # 36LF30501

  • Zoro # G5274936


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Connection Type
Single Union Solder x FNPT
Body Material
Lead Free Bronze
Max. Pressure
300 psig
Max. Temp.
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36LF30501
Zoro #
G5274936
UPC #
670750919831
Country of Origin
United States

Dimensions

Pipe Size
1"
Height
6 8/9 in
Length
5 1/2 in
Overall Height
5 5/8 in
Outlet Connection Size
1 in
Overall Width
5 1/2 in
Inlet Connection Size
1 in

Description

Valve, Pressure Reducing, Material of Construction Lead Free Bronze, Inlet/Outlet 1 In., Single Union Solder X NPT Connection, Max. Working Pressure (PSI) 300, Adjustable Range 25-75 psi, Pressure Setting 50 psi, Max. Temp. (F) 180, Height (In.) 6-8/9, Length (In.) 5-1/2, Certification CA AB1953, VT ACT 193, Standards ASSE 1003/CSA B356, Compliance ARRA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.