Water Pressure Reducing Valve, 2-1/2 In.

  • Mfr # 36HLF20901

  • Zoro # G5155866


product price:  $956.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2 1/2"
Inlet Size
2 1/2"
Connection Type
FNPT x FNPT
Body Material
Lead Free Bronze and Stainless Steel Material
Max. Pressure
400 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
36HLF20901
Zoro #
G5155866
UPC #
670750512780
Country of Origin
United States

Dimensions

Pipe Size
2 1/2"
Inlet Size
2 1/2"
Length
8 1/8 in
Height
12 1/2 in
Overall Height
5 5/8 in
Inlet Connection Size
2 1/2 in
Overall Width
8 1/8 in
Outlet Connection Size
2 1/2 in

Details

Connection Type
FNPT x FNPT
Body Material
Lead Free Bronze and Stainless Steel Material
Max. Pressure
400 psig
Max. Temp.
180 Degrees F
Item
Water Pressure Reducing Valve
Standards
ASSE 1003, Build America Buy America (BABA) Act, Buy American Act (BAA), CSA B356
Preset Pressure Settings
50 psi
Valve Type
Super Capacity
Strainer
No
Pressure Adjustment Range
25 to 75 psi
Application
Commercial Use, Institutional Use, Residential Use
Material
Lead Free Bronze
Material of Construction
Lead Free Bronze
Connection
FNPT
Factory Set Pressure
50 psi
Flow Rate - Continuous Maximum
367 gpm
Includes Strainer
Strainer Not Included
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
Operating Pressure - Maximum
400 psi
Operating Pressure - Minimum
25 psi
Pilot Adjustment - Minimum
25 psig
Pilot Adjustment - Maximum
75 psig
Fluid Temperature - Maximum
180 Degrees F
Outlet Connection Type
NPT
NSF Certifications for Food and Drinking Water
NSF 372
Inlet Connection Type
NPT
For Media
Water

Description

Valve, Pressure Reducing, Material of Construction Lead Free Bronze, Inlet/Outlet 2-1/2 In., NPT X NPT Connection, Max. Working Pressure (PSI) 400, Adjustable Range 25-75 psi, Pressure Setting 50 psi, Max. Temp. (F) 180, Height (In.) 12-1/2, Length (In.) 8-13/100, Certification CA AB1953, VT ACT 193, Standards ASSE 1003/CSA B356, Compliance ARRA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.