Apollo Valves
Water Pressure Reducing Valve, 2 In.
Mfr # 36LF20801PR
Zoro # G4716135
Free Shipping & Returns
$603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Connection Type No Union NPT x Press
- Body Material Bronze
- Max. Pressure 250 psi
- Max. Temp. 180 Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Champagne Bronze (T5776-CZWL)
- ZORO SELECT 1-1/2" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNH07)
- LEGEND VALVE 2" T-19 FLANGED Y-STRAINER (105-611)
- SHARKBITE Tee, 1 in Tube Size, Brass, Brass (U374LF)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF50601)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF12501T)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36LF40301)
- APOLLO VALVES Water Pressure Reducing Valve, 3/4 In. (36LF50401)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36H20701)
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/2 In. (36HLF20701)
- ZURN 1" 20XL Pressure Reducing Valve, Dbl Union Connection (1-20XLDU)
- Apollo Valves Valves