Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3W 4P 30A Hazardous Location Receptacle 600VAC

  • Mfr # EBR3034FB40

  • Zoro # G3047740


product price: $5,409.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 7CD, 9FG
Number of Wires
3
Number of Poles
4
Circuit Breaker Amp Rating
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBR3034FB40
Zoro #
G3047740
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Size
3/4 in, 1 1/2 in
Hub Diameter
1.5 in
Plug Cable Diameter
30 Amp: 0.500 to 1.125#8221;, 60 Amp: 0.500 to 1.375#8221;, 100 Amp: 0.875 to 1.906#8221;, 150 Amp: 1.09#8221; to 2.187#8221;

Details

Item
Receptacle
Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 7CD, 9FG
Number of Wires
3
Number of Poles
4
Circuit Breaker Amp Rating
40 A
HP
15 hp
Amps
30 A
Material
Copper-Free Aluminum
Standards
E10784, E313360(EBR), E79132, UL 1010 (UL 1203), UL 1682, UL 894
Mounting Box
Copperfree Aluminum
Finish
Epoxy Powder Coated
Circuit Breaker
Yes
Hz
60
Wire Connection Type
Quick-Disconnect Terminals
Hazardous Location Specification
Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Housing Material
Copper-Free Aluminum
Includes
Screw Cap
Horsepower Rating
15 hp
Phase
Three
For Environment
Hazardous Location
Locking Handle
Yes
Compatible with Series
Powertite
Housing Material Finish
Epoxy Powder Coated
Insulation Material
Fiberglass-Reinforced Polyester
Resistance Properties
Waterproof
Disconnect Switch
No
Voltage Rating
600V AC
Circuit Breaker Type
FDB 600V AC
Hub Type
Feed Through
Grounding
Grounded
Handle Type
Knob
NEMA Enclosure Rating
3, 3R, 4, 4X, 7CD, 9FG
Contact Material
Brass
Enclosure Lock Type
Padlockable
Number of Gangs
1
Includes Mounting Hardware
Yes
Current Rating
30 A
Materials and Finishes
Receptacles, mounting box, covers and plug housings are copperfree (4/10 of 1% max.) aluminum with epoxy powder coat. Insulating blocks are fiber glass reinforced polyester.
Amperage
30, 60, 100 or 150
Mounting Box Entries
Feed-Thru
Horsepower Ratings
1, 1.5, 2, 3, 5, 7.5, 10, 15, 20, 25, 30, 40, 50, 60 or 75
Hazardous Area Classification
EBR Receptacle: Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 7CD, 9FG?DBR Receptacle: Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 9FG

Description

Receptacle, Circuit Breaker Amp Rating 40 A, Circuit Breaker Type FDB 600V AC, Current Rating 30 A, Fuse Protection Not Applicable, Fuse Type Not Applicable, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 3R, 4, 4X, 7CD, 9FG, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.