Zoro Homepage

Explosion Proof Lighting Fixture, LED

  • Mfr # ALL2CBU

  • Zoro # G213326390


product price: $2,010.99
/ea
Free Shipping & Returns

Key Features

Standards
NEC/CEC Listed
Lumens
3,200 lm
Lighting Technology
LED
Housing Material
Aluminum
Fixture Rated Life
60,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALL2CBU
Zoro #
G213326390
UPC #
781381239844
Country of Origin
Mexico

Details

Item
Explosion Proof Lighting Fixture
Standards
NEC/CEC Listed
Lumens
3,200 lm
Lighting Technology
LED
Housing Material
Aluminum
Fixture Rated Life
60,000 hr
Dimmable
No
Series
AL
Safety Rating
Class I, Division 1, Groups C, D, Class II, Division 1, Groups E, F, G, Class III
Lens Material
Glass
Fixture Voltage
120 to 277V AC
Emergency Battery Backup
No
Color Rendering Index
80
Housing Finish
Baked Epoxy Clad Finish
Max. Fixture Wattage
300 W
Color Temperature
5000K
Lamp Type
Integrated LED
Fixture Ballast Type
Electronic
Bulbs Included
Yes
CA Title 24 Compliant
No
For Bulb Type
Integrated LED
BAA Compliant
No
UL/CSA/ETL Listed
CSA, UL Listed
Temperature Code
T6
Number of Bulbs
0
Max. Ambient Temp.
131 Degrees F
Min. Ambient Temp.
-13 Degrees F
Mounting Location
Ceiling, Pendant, Stanchion, Wall
Lumens per Watt
114 lm/W

Description

5000K, 3,200 lm, 114 lm/W, Max. Fixture Wattage 300 W, Mounting Style Ceiling, Suspended, Stanchion, Wall, For Bulb Type Integrated LED, Bulb Included Yes, Dimmable No, AL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.