Hazardous LED Lighting Fixture
- Mfr # MLGL9CP5BU
- Zoro # G625018333
product price:Â
$
1,828.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Color Temperature
5000K
Color Rendering Index
70
Temperature Code
T4A, T6
Ambient Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLGL9CP5BU
- Zoro #
- G625018333
- UPC #
- 781381349314
- Country of Origin
- Mexico
- Item
- Hazardous LED Lighting Fixture
- Housing Material
- Aluminum
- Color Temperature
- 5000K
- Color Rendering Index
- 70
- Temperature Code
- T4A, T6
- Ambient Temperature - Minimum
- -40 Degrees F
- Hazardous Location Rating
- Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1
- Voltage
- 120/277V AC
- For Bulb Type
- Integrated LED
- Color Selectable
- Not Selectable
- IP Rating
- IP66, IP67
- NEMA Enclosure Rating
- 3R, 4, 4X
- Ambient Temperature - Maximum
- 149 Degrees F
- Lens Material
- Glass
- Series
- Mercmaster(TM)
- Standards
- ABS, Dark Sky (IDA) Approved, DLC
Dimensions
- Overall Width
- 14 3/4 in
- Overall Height
- 7 1/2 in
- Manufacturers Warranty Length
- 10 yr
Description
5000K, For Bulb Type Integrated LED, Mercmaster(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.