Hazardous LED Lighting Fixture
- Mfr # RMA22CPLBUNGW
- Zoro # G025018087
product price:Â
$
948.99
/ea
Free Shipping & Returns
Key Features
Series
Rigmaster(TM)
Mounting Style
Bracket
Maximum Fixture Wattage
33 W
Color Rendering Index
80
Color Selectable
Not Selectable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RMA22CPLBUNGW
- Zoro #
- G025018087
- UPC #
- 781381336840
- Country of Origin
- Mexico
- Item
- Hazardous LED Lighting Fixture
- Series
- Rigmaster(TM)
- Mounting Style
- Bracket
- Maximum Fixture Wattage
- 33 W
- Color Rendering Index
- 80
- Color Selectable
- Not Selectable
- Rated Life
- 150,000 hr
- NEMA Enclosure Rating
- 4, 4X
- Housing Color
- Appleton Gray
- Hazardous Location Rating
- Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1
- Lumen Selectable
- Not Selectable
- Color Temperature
- 5000K
- Housing Material
- Aluminum
- IP Rating
- IP66
- Ambient Temperature - Minimum
- -40 Degrees F
- Light Output
- 4,390 lm
- For Bulb Type
- Integrated LED
- Voltage
- 100 to 277V AC
- Temperature Code
- T4, T6
- Lens Material
- Polycarbonate
- Standards
- ABS, Chile Zoning Compliant, Dark Sky (IDA) Approved, DLC
- Ambient Temperature - Maximum
- 149 Degrees F
Dimensions
- Manufacturers Warranty Length
- 10 yr
- Overall Width
- 4 3/8 in
- Overall Height
- 4 1/4 in
- Overall Length
- 23 5/8 in
Description
5000K, Mounting Style Bracket, For Bulb Type Integrated LED, Rigmaster(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.