Shop APPLETON ELECTRIC
See all product information
Create Account
Hazardous LED Lighting Fixture
- Mfr # MLLED3CD5BU
- Zoro # G625015967
product price:Â
$
2,268.99
/ea
Free Shipping & Returns
Key Features
Hazardous Location Rating
Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1
Standards
ABS, Dark Sky (IDA) Approved, DLC
Series
Mercmaster(TM)
Manufacturers Warranty Length
10 yr
Lens Type
Diffuser Lens
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLLED3CD5BU
- Zoro #
- G625015967
- UPC #
- 781381114714
- Country of Origin
- Mexico
- Item
- Hazardous LED Lighting Fixture
- Hazardous Location Rating
- Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1
- Standards
- ABS, Dark Sky (IDA) Approved, DLC
- Series
- Mercmaster(TM)
- Lens Type
- Diffuser Lens
- Color Selectable
- Not Selectable
- IP Rating
- IP66, IP67
- Temperature Code
- T4, T6
- Housing Material
- Aluminum
- Lumen Selectable
- Not Selectable
- Ambient Temperature - Minimum
- -40 Degrees F
- Color Temperature
- 5000K
- Maximum Fixture Wattage
- 38 W
- NEMA Enclosure Rating
- 3R, 4, 4X
- Color Rendering Index
- 70
- For Bulb Type
- Integrated LED
- Ambient Temperature - Maximum
- 149 Degrees F
- Light Output
- 4,400 lm
- Lens Material
- Polycarbonate
- Mounting Style
- Ceiling
- Rated Life
- 200,000 hr
Dimensions
- Manufacturers Warranty Length
- 10 yr
- Overall Width
- 13 3/8 in
- Overall Height
- 6 1/8 in
Description
5000K, Mounting Style Ceiling, For Bulb Type Integrated LED, Mercmaster(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.