Hazardous LED Lighting Fixture
- Mfr # MLGX1CG5BU
- Zoro # G525016514
product price:Â
$
2,396.99
/ea
Free Shipping & Returns
Key Features
IP Rating
IP66, IP67
Series
Mercmaster(TM)
Hazardous Location Rating
Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1
Mounting Style
Ceiling, Suspended
Ambient Temperature - Maximum
149 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MLGX1CG5BU
- Zoro #
- G525016514
- UPC #
- 781381594844
- Country of Origin
- Mexico
- Item
- Hazardous LED Lighting Fixture
- IP Rating
- IP66, IP67
- Series
- Mercmaster(TM)
- Hazardous Location Rating
- Class I, Div 2, Group A, B, C, D, Class II, Div 1 and 2, Group E, F, G, Class III, Div 1
- Mounting Style
- Ceiling, Suspended
- Ambient Temperature - Maximum
- 149 Degrees F
- NEMA Enclosure Rating
- 3R, 4, 4X
- Color Temperature
- 5000K
- Ambient Temperature - Minimum
- -40 Degrees F
- Color Selectable
- Not Selectable
- Temperature Code
- T4A, T6
- Voltage
- 120/277V AC
- Housing Material
- Aluminum
- Standards
- ABS, Dark Sky (IDA) Approved, DLC
- For Bulb Type
- Integrated LED
- Lens Material
- Polycarbonate
- Color Rendering Index
- 70
Dimensions
- Manufacturers Warranty Length
- 10 yr
- Overall Width
- 14 3/4 in
- Overall Height
- 8 3/4 in
Description
5000K, Mounting Style Ceiling, Suspended, For Bulb Type Integrated LED, Mercmaster(TM)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.