Hazardous LED Lighting Fixture
- Mfr # GLOLED1QZBU
- Zoro # G325015199
product price:Â
$
724.99
/ea
Free Shipping & Returns
Key Features
Color Temperature
3000K, 4000K, 5000K
Dimmable
Yes
Manufacturers Warranty Length
5 yr
For Bulb Type
Integrated LED
Ambient Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GLOLED1QZBU
- Zoro #
- G325015199
- UPC #
- 781381684620
- Country of Origin
- China
- Item
- Hazardous LED Lighting Fixture
- Color Temperature
- 3000K, 4000K, 5000K
- Dimmable
- Yes
- For Bulb Type
- Integrated LED
- Ambient Temperature - Minimum
- -40 Degrees F
- Light Output
- 1,000 lm, 2,000 lm
- Color Selectable
- Selectable
- Housing Material
- Aluminum
- Maximum Fixture Wattage
- 15 W
- Ambient Temperature - Maximum
- 131 Degrees F
- Lumen Selectable
- Selectable
- Color Rendering Index
- 70
- Rated Life
- 60,000 hr
- Voltage
- 120/277V AC
- Standards
- cETLus Certified, CSA C22.2 No. 0:20, CSA C22.2 No. 250.0:21, CSA C22.2 No. 250.13:23, CSA C22.2 No. 94.2:20, UL 1598, UL 50E, UL 844, UL 8750
- Series
- Glomaster LED
- Mounting Style
- Ceiling, Wall
Dimensions
- Manufacturers Warranty Length
- 5 yr
- Overall Width
- 7 1/2 in
Description
3000K, 4000K, 5000K, Mounting Style Ceiling, Wall, For Bulb Type Integrated LED, Dimmable Yes, Glomaster LED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.