Shop APPLETON ELECTRIC
See all product information
Create Account
Hazardous LED Lighting Fixture
- Mfr # AMLHL1CG6BH
- Zoro # G525014466
product price:Â
$
2,777.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Color Rendering Index
70
Color Temperature
3000K, 4000K, 5000K
Light Distribution Selectable
Selectable
IP Rating
IP66, IP67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMLHL1CG6BH
- Zoro #
- G525014466
- UPC #
- 781381603454
- Country of Origin
- Mexico
- Item
- Hazardous LED Lighting Fixture
- Housing Material
- Aluminum
- Color Rendering Index
- 70
- Color Temperature
- 3000K, 4000K, 5000K
- Light Distribution Selectable
- Selectable
- IP Rating
- IP66, IP67
- Light Output
- 38,000 lm
- Lumen Selectable
- Selectable
- Color Selectable
- Selectable
Dimensions
- Manufacturers Warranty Length
- 10 yr
- Mounting Pipe Size
- Yoke
Description
Hazardous LED Lighting Fixture, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 70, IP Rating IP66, IP67, Mounting Pipe Size Yoke
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.