Zoro Homepage

Interlocked Recep, Switch, Fused, 60A, 4P, 3W

  • Mfr # ASR6034F

  • Zoro # G4056306


product price: $2,878.99
/ea
Free Shipping & Returns

Key Features

Type
Nonmetallic Enclosure, Fused
Voltage
600
Amps
60 A
Number of Poles
4
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASR6034F
Zoro #
G4056306
UPC #
-
Country of Origin
Germany

Dimensions

Hub Diameter
1.25 in
Overall Width
7 in
Overall Depth
8.93 in
Overall Height
11.5 in
Plug Cable Diameter
30 Amp: 0.500 to 1.125#8221;, 60 Amp: 0.500 to 1.375#8221;

Description

Mechanical Interlock Device, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 60 A, Fuse Protection Fused, Fuse Type Class J, Locking Handle No, NEMA Enclosure Rating 12, 4X, Number of Poles 4, Number of Wires 3, Voltage Rating 208/240/480/600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch Yes, For Maximum Cable Diameter Not Applicable, For Minimum Cable Diameter Not Applicable, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.