Zoro Homepage

Interlocked Recept, Fused, 100A, 4P, 3W

  • Mfr # WSRD10352SQ

  • Zoro # G3047670


product price: $3,974.99
/ea
Free Shipping & Returns

Key Features

Type
Sheet Metal Enclosure, Fused
Voltage
600V AC
Amps
100 A
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSRD10352SQ
Zoro #
G3047670
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
26.25 in
Overall Width
10.5 in
Overall Depth
5.53 in
Minimum Wire Size
14 AWG

Details

Item
Mechanical Interlock Device
Type
Sheet Metal Enclosure, Fused
Voltage
600V AC
Amps
100 A
Phase
Three
Number of Poles
4
Number of Wires
3
Viewing Window
No
Fused / Nonfused
Fused
Standards
CSA Certified C22.2 No. 182.1, CSA Certified C22.2 No. 4, UL 1682, UL 1686, UL 50E, UL 98
HP
30 hp
Material of Construction
Enamel Coated Sheet Metal
Number of Gangs
1
Resistance Properties
Corrosion Resistant
Reverse Service
Yes
Wire Connection Type
Quick-Disconnect Terminals
Horsepower Rating
75 hp
Housing Material
Sheet Metal
Locking Handle
Yes
Current Rating
100 A
Compatible with Series
Powertite
Disconnect Switch
Yes
Fuse Type
Class H, K
Fuse Protection
Fused
Handle Type
Lever
Voltage Rating
600V AC
NEMA Enclosure Rating
12, 3, 3R, 4, 4X
Grounding
Grounded
Enclosure Lock Type
Padlockable
Handle Material
Polymer
Hub Type
Dead End
Circuit Breaker
No

Description

Mechanical Interlock Device, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 100 A, Fuse Protection Fused, Fuse Type Class H, K, Locking Handle Yes, NEMA Enclosure Rating 12, 3, 3R, 4, 4X, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch Yes, Enclosure Lock Type Padlockable, For Maximum Cable Diameter Not Applicable, For Minimum Cable Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.