Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Interlocked Receptacle, NonFuse, 60A, 4P, 3W

  • Mfr # ASR6034

  • Zoro # G3997402


product price: $2,127.99
/ea
Free Shipping & Returns

Key Features

Type
Nonmetallic Enclosure, Nonfused
Voltage
600
Amps
60 A
Phase
Three
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASR6034
Zoro #
G3997402
UPC #
00781381096089
Country of Origin
Germany

Dimensions

Hub Diameter
1.25 in
Overall Width
7 in
Overall Height
11.5 in
Overall Depth
8.93 in
Plug Cable Diameter
30 Amp: 0.500 to 1.125#8221;, 60 Amp: 0.500 to 1.375#8221;

Details

Item
Mechanical Interlock Device
Type
Nonmetallic Enclosure, Nonfused
Voltage
600
Amps
60 A
Phase
Three
Number of Poles
4
Number of Wires
3
Viewing Window
No
Fused / Nonfused
Nonfused
Standards
CSA C22.2 No. 182.1, CSA C22.2 No. 4, cUL E145916 E160652, UL 1682, UL E491492 E160652, UL Listed 98
Material of Construction
Nonmetallic Valox 357, Watertight and Abuse Resistant
Wire Connection Type
Quick-Disconnect Terminals
Locking Handle
No
Fuse Protection
Non-Fused
NEMA Enclosure Rating
12, 4X
Voltage Rating
208/240/480/600V AC
Current Rating
60 A
IP Rating
IP66
Number of Gangs
1
Reverse Service
Yes
Hub Type
Dead End
Disconnect Switch
Yes
Housing Material
Thermoplastic Polyester
Includes Mounting Hardware
Yes
Resistance Properties
Shatter and Crack Resistant
Grounding
Grounded
For Environment
Corrosive, Damp, Washdown
Materials and Finishes
Enclosure is VALOX„¢ thermoplastic polyester with seamless form in place gasket with stainless steel screws.
Amperage
30 or 60
Type of Cable
12-6 or 8-4 AWG G, W, SO, STO, S Cable
Area Classification
Listed for Ordinary (Unclassified) Locations; NEMA 4X, 12
Horsepower Rating
50 hp
Circuit Breaker
No

Description

Mechanical Interlock Device, Circuit Breaker Amp Rating Not Applicable, Circuit Breaker Type Not Applicable, Current Rating 60 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle No, NEMA Enclosure Rating 12, 4X, Number of Poles 4, Number of Wires 3, Voltage Rating 208/240/480/600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch Yes, For Maximum Cable Diameter Not Applicable, For Minimum Cable Diameter Not Applicable, Grounding Grounded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.