Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recptacl, 30A, 4P, 3W, Alum, NEMA 3R, 4, 4X, 9FG

  • Mfr # DBR3034FB30

  • Zoro # G0118831


product price: $4,756.99
/ea
Free Shipping & Returns

Key Features

Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 9FG
Number of Wires
3
Number of Poles
4
Circuit Breaker Amp Rating
30 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBR3034FB30
Zoro #
G0118831
UPC #
-
Country of Origin
Mexico

Dimensions

Hub Diameter
1.5 in
Plug Cable Diameter
.500- 1.250 thru 1.09- 2.187 or .390- 1.375

Details

Item
Receptacle
Voltage
600V AC
NEMA Rating
3, 3R, 4, 4X, 9FG
Number of Wires
3
Number of Poles
4
Circuit Breaker Amp Rating
30 A
HP
7 1/2 hp
Amps
30 A
Material
Copper-Free Aluminum
Circuit Breaker
Yes
Mounting Box
Copperfree Aluminum
Standards
E10784, UL 1010 (UL 1203), UL 1682, UL 894
Finish
Epoxy Powder Coated
Housing Material
Copper-Free Aluminum
NEMA Enclosure Rating
3, 3R, 4, 4X, 9FG
Enclosure Lock Type
Padlockable
For Environment
Hazardous Location
Housing Material Finish
Epoxy Powder Coated
Resistance Properties
Waterproof
Disconnect Switch
No
Hub Type
Feed Through
Insulation Material
Fiberglass-Reinforced Polyester
Handle Type
Knob
Circuit Breaker Type
FDB 600V AC
Locking Handle
Yes
Includes
Screw Cap
Voltage Rating
600V AC
Compatible with Series
Powertite
Wire Connection Type
Quick-Disconnect Terminals
Hazardous Location Specification
Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2
Contact Material
Brass
Phase
Three
Current Rating
30 A
Horsepower Rating
7 1/2 hp
Includes Mounting Hardware
Yes
Number of Gangs
1
Grounding
Grounded
Mounting Box Entries
Feed-Thru
Horsepower Ratings
1, 1.5, 2, 3, 5, 7.5, 10, 15, 20, 25, 30, 40, 50, 60 or 75
Hazardous Area Classification
EBR Receptacle: Class I, Division 1 and 2, Groups B, C, D Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 7CD, 9FG?DBR Receptacle: Class II, Division 1 and 2, Groups F, G Class III NEMA 3, 3R, 4, 4X, 9FG
Materials and Finishes
Receptacles, mounting box, covers and plug housings are copperfree (4/10 of 1% max.) aluminum with epoxy powder coat. Insulating blocks are fiber glass reinforced polyester.
Amperage
30, 60, 100 or 150

Description

Receptacle, Circuit Breaker Amp Rating 30 A, Circuit Breaker Type FDB 600V AC, Current Rating 30 A, Fuse Protection Not Applicable, Fuse Type Not Applicable, Hazardous Location Specification Class I, Div 1 and 2, Group B, C, D, Class II, Div 1 and 2, Group F, G, Class III, Div 1 and 2, Locking Handle Yes, NEMA Enclosure Rating 3, 3R, 4, 4X, 9FG, Number of Poles 4, Number of Wires 3, Voltage Rating 600V AC, Compatible Plug Manufacturer Part Number Not Applicable, Disconnect Switch No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.