Zoro Homepage

66.94 L, 35.44 W, Matte White/Gray, Solid Surface White Stone

  • Mfr # VRTSQ673624WG

  • Zoro # G402836440


product price: $5,655.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Length
66.94
Width
35.44
Color
Matte White/Gray
Material
Solid Surface White Stone
Height
23.63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRTSQ673624WG
Zoro #
G402836440
UPC #
663370864377
Country of Origin
China

Dimensions

Length
66.94
Width
35.44
Height
23.63

Details

Color
Matte White/Gray
Material
Solid Surface White Stone
Finish
Matte White/Gray
Includes
Bathtub;Drain
Weight
396.84
Features

Description

Elevate your home's contemporary decorum, while you effortlessly recline in the cozy embrace of a Kingston Brass freestanding bathtub. Highly acclaimed for its clean and contemporary yet minimalist shape, this tub will be made the focal point in many bathrooms. The Aqua Eden 67-inch solid surface white stone freestanding tub with drain will wholly beautify your home for years to come thanks to its durable and scratch resistant solid surface white stone construction. This bathtub's exterior is finished in a sultry matte grey to bring a uniquely sensual designer influence into your space, while its interior and inner rim are a crisp matte white for a clean graceful appearance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.