Shop AQUA PRO

20818 1/2 Inch Male Pipe Thread x 1/2 Inch Male Pipe Thread; Backflow Prevention; Packaged

  • Mfr # 20818
  • Zoro # G814800459

product price: 
$
10.39
/ea

Key Features

End Type 2
Male Threads
End Type 1
Male Threads
Packaging Type
Retail
End Size1
1/2 in
End Size2
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
20818
Zoro #
G814800459
UPC #
88805208180
Country of Origin
China

Dimensions

End Size1
1/2 in
End Size2
1/2 in

Details

End Type 2
Male Threads
End Type 1
Male Threads
Packaging Type
Retail

Description

1/2 Inch Male Pipe Thread x 1/2 Inch Male Pipe Thread, Lead Free, Non-Toxic Food Grade Materials, Certified To IAPMO and NSF Standards, Single, With Retail Packaging


  • •Lead-Free
  • •Direct Replacement For Marshall Brass And For Hydronamic Products
  • •Made Of Non-Toxic, Food-Grade Materials
  • •Certified To IAPMO And NSF Standards

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.