21855; Fresh Water Pump; Self-Priming; 3.0 GPM; 45 PSI; 1/2 Inch Male Threads Inlet/Outlet
- Mfr # 21855
- Zoro # G414800361
product price:
$
124.99
/ea
Free Shipping & Returns
Key Features
Type
Self-Priming
Length
8-7/8 in
Height (In.)
4-13/16 in
Width (In.)
5-1/8 in
With Thermal Overload Protection
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21855
- Zoro #
- G414800361
- UPC #
- 880268168496
- Country of Origin
- China
Dimensions
- Length
- 8-7/8 in
- Height (In.)
- 4-13/16 in
- Width (In.)
- 5-1/8 in
Details
- Type
- Self-Priming
- With Thermal Overload Protection
- Yes
- Pump Operation
- 115 V DC
- Inlet Port Type
- 1/2 in Male Threads
- Outlet Port Type
- 1/2 in Male Threads
- Pressure Rating (PSI)
- 45 psi
- Flow Rate
- 3 Gallon Per Minute
Description
Self-Priming, 3.0 Gallons Per Minute At 45 PSI, 115 Volt, Rubber Mounting Base, 8.9 Inch Length x 5.1 Inch Width x 4.8 Inch Height, 1/2 Inch-14 MNPS, Thermal Overload Protection, With Strainer, CSA/ US And CE/ FDA Certified
- •Fresh Water Pump
- •Thermal Overload Protection
- •Run Dry Safe
- •Rubber Mounting Base
- •Self-Priming
- •3 Gallon Per Minute
- •Shuts Off At 45 PSI
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.