Shop AQUA PRO
See all product information
Create Account
21850; Fresh Water Pump Strainer; 1/2 Inch Male NPS Inlet; 1/2 Inch Female NPS Outlet
- Mfr # 21850
- Zoro # G314800430
product price:
$
8.89
/ea
Key Features
Material
Plastic
Outlet Size
1/2 in
Outlet Connection Type
Male NPS
Inlet Connection Type
Male NPS
Inlet Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21850
- Zoro #
- G314800430
- UPC #
- 880268153492
- Country of Origin
- China
- Material
- Plastic
- Outlet Connection Type
- Male NPS
- Inlet Connection Type
- Male NPS
Dimensions
- Outlet Size
- 1/2 in
- Inlet Size
- 1/2 in
Description
Used For Aqua Pro Fresh Water Pumps, Mounts Directly Into The Pump Head, 1/2 Inch Male NPS Inlet And 1/2 Inch Female NPS Outlet, 50 Mesh Stainless Steel Screen, Plastic Housing
- •Prevents Debris And Other Particles From Entering Pump Eliminating Unnecessary Repairs
- •Transparent Design For Easy Maintenance
- •Screws Directly Into The Pump Head
- •Plastic Housing
Restrictions
WARNING:
This product can expose you to chemicals including Ethyl acrylate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.