Water Quality Test Kit
- Mfr # TK6805-Z
- Zoro # G622796852
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Includes
(3) 10 to 50 mL Vial, 1-12 pH Test Strips, 12 mL Syringe, 5 to 25 mL Vial, Chlorinated Alkaline/Total Alkalinity Test Kit, Chlorine OTO Residual Test Kit, Chlorine Test Kit, Iron Residual Test Kit, Test for Final Fabric pH - Sour Tester, Total Hardness Test Kit
Range
1 drop = 5 ppm Chlorine# of drops x 80 = ppm Chlorinated Alkalinity# of drops x 10 = ppm Total Alkalinity# of drops x 10 = ppm Hardness
Product Type
Water Quality Test Kit
Number of Tests
75
Test Parameters
Alkalinity, Chlorine, pH, Iron, Total Hardness
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK6805-Z
- Zoro #
- G622796852
- UPC #
- -
- Country of Origin
- United States
- Includes
- (3) 10 to 50 mL Vial, 1-12 pH Test Strips, 12 mL Syringe, 5 to 25 mL Vial, Chlorinated Alkaline/Total Alkalinity Test Kit, Chlorine OTO Residual Test Kit, Chlorine Test Kit, Iron Residual Test Kit, Test for Final Fabric pH - Sour Tester, Total Hardness Test Kit
- Range
- 1 drop = 5 ppm Chlorine# of drops x 80 = ppm Chlorinated Alkalinity# of drops x 10 = ppm Total Alkalinity# of drops x 10 = ppm Hardness
- Product Type
- Water Quality Test Kit
- Number of Tests
- 75
- Item
- Water Quality Test Kit
- Test Parameters
- Alkalinity, Chlorine, pH, Iron, Total Hardness
Description
Water Quality Test Kit, Range 1 drop = 5 ppm Chlorine# of drops x 80 = ppm Chlorinated Alkalinity# of drops x 10 = ppm Total Alkalinity# of drops x 10 = ppm Hardness, Sensitivity Not Applicable, Number of Tests 75, Standards Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.