Water Quality Test Kit
- Mfr # CWTK200
- Zoro # G822796607
product price:Â
$
2,893.99
/ea
Free Shipping & Returns
Key Features
Test Parameters
Alkalinity, Calcium Hardness, Chloride, Nitrite, pH, Phosphonate, Total Hardness
Includes
Myron L 6PII Multi-Parameter Meter
Product Type
Water Quality Test Kit
Number of Tests
75
Range
1 drop = 10 or 50 ppm Alkalinity1 drop = 10, 25, 50, 100 or 500 ppm Chloride1 drop = 2 or 10 ppm Hardness, Total & Calcium1 drop = 50 ppm NaNO2 Nitrite1 drop = 0.7 ppm as HEDP or 2 ppm PBTC Phosphonate7.0-14 pH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CWTK200
- Zoro #
- G822796607
- UPC #
- -
- Country of Origin
- United States
- Test Parameters
- Alkalinity, Calcium Hardness, Chloride, Nitrite, pH, Phosphonate, Total Hardness
- Includes
- Myron L 6PII Multi-Parameter Meter
- Product Type
- Water Quality Test Kit
- Number of Tests
- 75
- Item
- Water Quality Test Kit
- Range
- 1 drop = 10 or 50 ppm Alkalinity1 drop = 10, 25, 50, 100 or 500 ppm Chloride1 drop = 2 or 10 ppm Hardness, Total & Calcium1 drop = 50 ppm NaNO2 Nitrite1 drop = 0.7 ppm as HEDP or 2 ppm PBTC Phosphonate7.0-14 pH
Description
Water Quality Test Kit, Range 1 drop = 10 or 50 ppm Alkalinity1 drop = 10, 25, 50, 100 or 500 ppm Chloride1 drop = 2 or 10 ppm Hardness, Total & Calcium1 drop = 50 ppm NaNO2 Nitrite1 drop = 0.7 ppm as HEDP or 2 ppm PBTC Phosphonate7.0-14 pH, Sensitivity Not Applicable, Number of Tests 75, Standards Not Applicable, Includes Myron L 6PII Multi-Parameter Meter
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.