Water Quality Test Kit
- Mfr # TK4010-Z
- Zoro # G422796915
product price:Â
$
82.55
/ea
Key Features
Product Type
Water Quality Test Kit
Includes
All Necessary Reagents, EndPoint ID Test Instructions
Test Parameters
Chlorine
Range
1 drop = 5 ppm/ 10 mL
Number of Tests
75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TK4010-Z
- Zoro #
- G422796915
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Quality Test Kit
- Product Type
- Water Quality Test Kit
- Includes
- All Necessary Reagents, EndPoint ID Test Instructions
- Test Parameters
- Chlorine
- Range
- 1 drop = 5 ppm/ 10 mL
- Number of Tests
- 75
Description
Water Quality Test Kit, Range 1 drop = 5 ppm/ 10 mL, Sensitivity Not Applicable, Number of Tests 75, Standards Not Applicable, Includes All Necessary Reagents, EndPoint ID Test Instructions
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.