Safety Relief Valve, 1-1/4x1-1/2,200 psi

  • Mfr # 740FH1M1K1-200
  • Zoro # G6811332
product price: 
$
293.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1 1/4"
Outlet Size
1 1/2"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
740FH1M1K1-200
Zoro #
G6811332
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1 1/4"
Outlet Size
1 1/2"
Overall Length
9-1/4"
Overall Height
9-1/4"
Outlet Connection Size
1 1/2 in
Inlet Connection Size
1 1/4 in
Wire Rope Length
9 1/4 in
Length
9 1/4 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Application
Air, Gas
Factory Set Pressure
200 psi
Temp. Range
-320 Degrees to 406 Degrees F
Standards
ASME Code UV, CE, CRN, NB
Seat Material
Brass/Stainless Steel
Disc Material
Stainless Steel
Test Lever
Test Lever Included
Spring Material
Stainless Steel
BtuH
0 BtuH
Product Type
Safety Relief Valve
Operating Pressure - Maximum
364 psi
Operating Temperature - Minimum
-320 Degrees F
Inlet Connection Type
NPT
Outlet Connection Gender
Female
Operating Pressure - Minimum
0 psi
ASME Section Code
Section VIII
Inlet Connection Gender
Male
For Media
Air, Gas, Steam
Outlet Connection Type
NPT
Operating Temperature - Maximum
406 Degrees F

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/2 in, Factory Set Pressure 200 psi, 0 BtuH BtuH, Disc Material Stainless Steel, Overall Height 9 1/4 in, Overall Length 9 1/4 in, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Included, Standards ASME Code UV, CE, CRN, NB

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.