Shop AQUATROL
See all product information
Create Account
Safety Relief Valve, 1 x 1-1/4, 60 psi
- Mfr # 740EF1M2J1-60
- Zoro # G6399373
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
Inlet Size
1"
Outlet Size
1 1/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 740EF1M2J1-60
- Zoro #
- G6399373
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Bronze
- Item
- Safety Relief Valve
- Outlet Type
- FNPT
- Inlet Type
- MNPT
- Standards
- ASME Code UV, CE, CRN, NB
- Spring Material
- Stainless Steel
- Application
- Liquids
- Factory Set Pressure
- 60 psi
- Disc Material
- Stainless Steel
- Seat Material
- Brass/Stainless Steel
- Test Lever
- Test Lever Not Included
- Temp. Range
- -320 Degrees to 406 Degrees F
- BtuH
- 0 BtuH
- Product Type
- Safety Relief Valve
- Operating Temperature - Minimum
- -320 Degrees F
- Inlet Connection Type
- NPT
- For Media
- Air, Gas, Steam
- ASME Section Code
- Section VIII
- Outlet Connection Type
- NPT
- Operating Temperature - Maximum
- 406 Degrees F
- Inlet Connection Gender
- Male
- Operating Pressure - Minimum
- 0 psi
- Outlet Connection Gender
- Female
- Operating Pressure - Maximum
- 364 psi
Dimensions
- Inlet Size
- 1"
- Outlet Size
- 1 1/4"
- Overall Length
- 8-1/8"
- Overall Height
- 8-1/8"
- Inlet Connection Size
- 1 in
- Outlet Connection Size
- 1 1/4 in
- Wire Rope Length
- 8 1/8 in
- Length
- 8 1/8 in
Description
Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 60 psi, 0 BtuH BtuH, Disc Material Stainless Steel, Overall Height 8 1/8 in, Overall Length 8 1/8 in, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Not Included, Standards ASME Code UV, CE, CRN, NB
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.