Safety Relief Valve, 1 x 1-1/4, 80 psi

  • Mfr # 740EF1M2J1--80
  • Zoro # G7205073
product price: 
$
233.99
/ea
Free Shipping & Returns

Key Features

Inlet Size
1"
Outlet Size
1 1/4"
Body Material
Bronze
Outlet Type
FNPT
Inlet Type
MNPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
740EF1M2J1--80
Zoro #
G7205073
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
1"
Outlet Size
1 1/4"
Overall Length
8-1/8"
Overall Height
8-1/8"
Outlet Connection Size
1 1/4 in
Inlet Connection Size
1 in
Wire Rope Length
8 1/8 in
Length
8 1/8 in

Details

Body Material
Bronze
Item
Safety Relief Valve
Outlet Type
FNPT
Inlet Type
MNPT
Temp. Range
-320 Degrees to 406 Degrees F
Standards
ASME Code UV, CE, CRN, NB
Disc Material
Stainless Steel
Test Lever
Test Lever Not Included
Application
Liquids
Seat Material
Brass/Stainless Steel
Factory Set Pressure
80 psi
Spring Material
Stainless Steel
BtuH
0 BtuH
Product Type
Safety Relief Valve
Operating Pressure - Minimum
0 psi
Operating Temperature - Maximum
406 Degrees F
Outlet Connection Gender
Female
Outlet Connection Type
NPT
Operating Temperature - Minimum
-320 Degrees F
Operating Pressure - Maximum
364 psi
Inlet Connection Gender
Male
For Media
Air, Gas, Steam
ASME Section Code
Section VIII
Inlet Connection Type
NPT

Description

Safety Relief Valve, Body Material Bronze, Inlet Type MNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Factory Set Pressure 80 psi, 0 BtuH BtuH, Disc Material Stainless Steel, Overall Height 8 1/8 in, Overall Length 8 1/8 in, Spring Material Stainless Steel, Temp. Range -320 Degrees to 406 Degrees F, Test Lever Test Lever Not Included, Standards ASME Code UV, CE, CRN, NB

Restrictions

Ratings & reviews