Pressure Washer

  • Mfr # BM3300
  • Zoro # G623924490
product price: 
$
502.99
/ea
Free Shipping & Returns

Key Features

Overall Length
23 13/16 in
Current
15 A
Number of Wheels
2
Warranty
1 yr, 2 yr
Includes
15 Degrees Quick-Connect Nozzle, 25 oz Quick-Connect Foam Cannon, 25 Degrees Quick-Connect Nozzle, Metal Quick-Connect Lance, Trigger Gun, Turbo Quick-Connect Nozzle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BM3300
Zoro #
G623924490
UPC #
192216157835
Country of Origin
Viet Nam
Item
Pressure Washer
Current
15 A
Number of Wheels
2
Warranty
1 yr, 2 yr
Includes
15 Degrees Quick-Connect Nozzle, 25 oz Quick-Connect Foam Cannon, 25 Degrees Quick-Connect Nozzle, Metal Quick-Connect Lance, Trigger Gun, Turbo Quick-Connect Nozzle
Operating Pressure - Maximum
3,000 psi
Flow Rate
1.3 gpm
Style
Cart
Water Type
Cold
Voltage
120 V
Product Type
Electric Pressure Washer
Power Source
Corded
Flow - Maximum
1.3 gpm
Phase
Single-Phase
Water Output Temperature - Maximum
122 Degrees F
Estimated Pump Life
250 hr
Frame Material
Powder Coated Steel
Pump Type
Axial
Duty Rating
Heavy Duty
Pump Drive
Direct
Plug Type
5-15P
Burner Fuel
Electric
Usable Hours per Week
8 hr
Horsepower
1 7/8 hp
Power Source - TS Only
Corded
Power Source - old
Corded
Container Type
Cart
Sensor Body Style
Cart

Dimensions

Overall Length
23 13/16 in
Overall Height
20 1/16 in
Overall Width
15 3/8 in
Hose Length
25 ft
Wire Rope Length
23 13/16 in
Length
23 13/16 in

Description

Pressure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews