Shop A.R. BLUE CLEAN

Pressure Washer

  • Mfr # XH2500
  • Zoro # G823781794

product price: 
$
300.99
/ea
Free Shipping & Returns

Key Features

Flow - Maximum
1.7 gpm
Style
Cart, Wall Mount
Warranty
2 yr
Weight
30 lb
Pump Type
Axial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
XH2500
Zoro #
G823781794
UPC #
192216159006
Country of Origin
Viet Nam
Flow - Maximum
1.7 gpm
Style
Cart, Wall Mount
Warranty
2 yr
Weight
30 lb
Pump Type
Axial
Item
Pressure Washer
Water Type
Cold
Water Output Temperature - Maximum
140 Degrees F
Frame Material
Metal
Horsepower
1 5/16 hp
Water Input Temperature - Maximum
122 Degrees F
Duty Rating
Light Duty
Piston Material
Stainless Steel
Standards
CSA
Number of Wheels
2
Pump Drive
Direct
Estimated Pump Life
50 hr
Voltage
120 V
Usable Hours per Week
5 hr
Product Type
Electric Pressure Washer
Phase
Single-Phase
Flow Rate
1.1 gpm
Power Source
Corded
Flow - Minimum
1.1 gpm
Includes
(3) Quick Connect Spray Nozzles, 15 in Metal Extension Lance, 25 ft High-Pressure Soft Hose, 25 oz Quick-Connect Foam Cannon, M22 Trigger Gun
Burner Fuel
Electric
Operating Pressure - Maximum
2,300 psi
Plug Type
GFCI
Current
13 A
Operating Pressure - Minimum
1,800 psi
Power Source - TS Only
Corded
Power Source - old
Corded
Container Type
Cart, Wall Mount
Sensor Body Style
Cart, Wall Mount

Dimensions

Overall Length
24 3/8 in
Wheel Diameter
7 in
Cord Length
35 ft
Overall Width
16 3/8 in
Hose Length
25 ft
Overall Height
17 3/16 in
Wire Rope Length
24 3/8 in
Length
24 3/8 in

Description

Pressure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.