Shop A.R. NORTH AMERICA

Diaphragm Pump

  • Mfr # AR45-SW

  • Zoro # G423947361


product price:  $1,382.99
/ea
Free Shipping & Returns

Key Features

Fluid Head Material
Polypropylene
Media Temperature - Maximum
140 Degrees F
Includes Regulator
Regulator Included
Discharge Standard
Barbed
Priming
Self-Priming
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AR45-SW
Zoro #
G423947361
UPC #
192216316898
Country of Origin
Italy

Dimensions

Inlet Diameter
1 1/4 in
Discharge Diameter
1/2 in
Compatible Shaft Outer Diameter
3/4 in

Details

Item
Diaphragm Pump
Fluid Head Material
Polypropylene
Media Temperature - Maximum
140 Degrees F
Includes Regulator
Regulator Included
Discharge Standard
Barbed
Priming
Self-Priming
Chemical Compatibility
Sodium Hypochlorite 10%
Gasket Material
Viton
Pump Technology
Diaphragm
Flow Rate (Maximum)
11.4 gpm
Number of Diaphragms
3
Self-Priming Lift - Maximum
9.8 ft
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Fire Suppression, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Discharge Pressure - Maximum
290 psi
Includes Gearbox
Gearbox Included
Inlet Standard
Barbed
Drive Shaft Connection Type
Hollow

Description

Diaphragm Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.