Shop DELAVAN FLUID POWER

Diaphram Pump

  • Mfr # 7812ED-301

  • Zoro # G622903472


product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Fluid Head Material
Polypropylene
Media Temperature - Maximum
140 Degrees F
Includes Heat Sink
No Heat Sink Included
Operating Pressure (Maximum)
60 psi
Pressure Switch Off Pressure
60 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7812ED-301
Zoro #
G622903472
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
5 in
Overall Height
4.7 in
Discharge Diameter
3/8 in
Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Inlet Diameter
3/8 in
Overall Length
9.3 in
Shaft Outer Diameter
8 mm
Wire Rope Length
9.3 in

Details

Fluid Head Material
Polypropylene
Media Temperature - Maximum
140 Degrees F
Includes Heat Sink
No Heat Sink Included
Operating Pressure (Maximum)
60 psi
Pressure Switch Off Pressure
60 psi
Housing Material
Polypropylene
Motor Enclosure
Totally Enclosed Non-Ventilated
Self-Priming Lift - Maximum
12 ft
Standards
CE
Includes Regulator
No Regulator Included
Power Source
Electric
Electrical Connection Type
Two-Pin Molded Connector
Phase
Single
Includes Gearbox
No Gearbox Included
Motor Speed - Maximum
2,200 RPM
Pressure Switch On Pressure
50 psi
Number of Diaphragms
1
Duty Cycle
Intermittent
Item
Diaphragm Pump
Diaphragm Material
Geolast
Flow Rate (Maximum)
2 gpm
Flow Rate @ 40 psi
1.5 gpm
Full Load Current
22.5
Check Valve Material
FKM
Pump Drive Configuration
Electric Motor Unit
Discharge Pressure - Maximum
60 psi
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Flow Rate @ 0 psi
1.7 gpm
Chemical Compatibility
Fertilizer, Herbicide
Diaphragm Chamber Design
3
Nameplate Voltage
12V DC
Feet of Head (Maximum)
138.4 ft
Pump Technology
Diaphragm
Pump Control Type
Demand
Includes Motor Power Switch
Motor Power Switch Included
Gasket Material
FKM
Priming
Self-Priming
Series
7800
Flow Rate @ 20 psi
1.6 gpm
Power Source - TS Only
Electric
Power Source - old
Electric

Description

Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 3, Diaphragm Material Geolast, Check Valve Material FKM, Flow Rate (Maximum) 2 gpm, Housing Material Polypropylene, Nameplate Voltage 12V DC, Priming Self-Priming, Standards CE, Duty Cycle Intermittent, Feet of Head (Maximum) 138.4 ft, Manufacturers Warranty Length 2 yr (Consumer); 90 day (Commercial), Flow Rate @ 20 psi 1.6 gpm, Flow Rate @ 0 psi 1.7 gpm, Flow Rate @ 40 psi 1.5 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.