Shop DELAVAN FLUID POWER

Diaphram Pump

  • Mfr # 5950-201E-SB

  • Zoro # G222903032


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Motor Speed - Maximum
2,200 RPM
Electrical Connection Type
Two-Pin Molded Connector
Motor Enclosure
Totally Enclosed Non-Ventilated
Inlet Standard
Quick Connect
Nameplate Voltage
12V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5950-201E-SB
Zoro #
G222903032
UPC #
830344002763
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Shaft Outer Diameter
8 mm
Discharge Diameter
3/4 in
Overall Width
5.3 in
Inlet Diameter
3/4 in
Overall Length
9.3 in
Wire Rope Length
9.3 in

Details

Motor Speed - Maximum
2,200 RPM
Electrical Connection Type
Two-Pin Molded Connector
Item
Diaphragm Pump
Motor Enclosure
Totally Enclosed Non-Ventilated
Inlet Standard
Quick Connect
Nameplate Voltage
12V DC
Diaphragm Chamber Design
5
Pump Control Type
Demand
Priming
Self-Priming
Number of Diaphragms
1
Flow Rate (Maximum)
5 gpm
Pump Technology
Diaphragm
Media Temperature - Maximum
140 Degrees F
Includes Heat Sink
No Heat Sink Included
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Power Source
Electric
Self-Priming Lift - Maximum
12 ft
Standards
NSF
Flow Rate @ 0 psi
5.4 gpm
Diaphragm Material
Santoprene
Duty Cycle
Intermittent
Check Valve Material
FKM
Includes Regulator
No Regulator Included
Series
5900
Feet of Head (Maximum)
138.4 ft
Phase
Single
Chemical Compatibility
Fertilizer, Herbicide
Pump Drive Configuration
Electric Motor Unit
Discharge Standard
Quick Connect
Pressure Switch Off Pressure
60 psi
Fluid Head Material
Polypropylene
Includes Gearbox
No Gearbox Included
Gasket Material
FKM
Housing Material
Polypropylene
Flow Rate @ 40 psi
3.2 gpm
Operating Pressure (Maximum)
60 psi
Flow Rate @ 20 psi
4.1 gpm
Full Load Current
22.5
Discharge Pressure - Maximum
60 psi
Pressure Switch On Pressure
50 psi
Power Source - TS Only
Electric

Description

Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 5, Diaphragm Material Santoprene, Check Valve Material FKM, Flow Rate (Maximum) 5 gpm, Housing Material Polypropylene, Nameplate Voltage 12V DC, Priming Self-Priming, Standards NSF, Duty Cycle Intermittent, Feet of Head (Maximum) 138.4 ft, Manufacturers Warranty Length 2 yr (Consumer); 90 day (Commercial), Flow Rate @ 20 psi 4.1 gpm, Flow Rate @ 0 psi 5.4 gpm, Flow Rate @ 40 psi 3.2 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.